Duct Connectors & Adapters
Related Products
Zip-A-Duct™ 28" Diameter 45 ° Dark Grey Right Hand Elbow This is a Zip-A-Duct™ Fabric Duct Right Hand Turn 45 Degree Elbow. Diameter is determined by the total system CFM or the total CFM used for the specific duct run. To determine if the application requires a right hand or left hand, look in the direction of the air flow with the blower located behind your head and determine if it is a right hand or left hand turn. Due to the Zipper orientation it is not possible to reverse the elbow direction. Requires Suspension Hardware as well as an Inlet Section and Endcap per ...
Zip-A-Duct™ 12" Diameter 90 ° Dark Grey Left Hand Elbow This is a Zip-A-Duct™ Fabric Duct Left Hand Turn 90 Degree Elbow. Diameter is determined by the total system CFM or the total CFM used for the specific duct run. To determine if the application requires a right hand or left hand, look in the direction of the air flow with the blower located behind your head and determine if it is a right hand or left hand turn. Due to the Zipper orientation it is not possible to reverse the elbow direction. Requires Suspension Hardware as well as an Inlet Section and Endcap per ...
The Manhole Ventilation Passthru (MVP) is designed to maintain and redirect air flow with minimal restriction into manholes, sewers and tanks The first manhole system that combines the low profile manhole air vent, elbow and built in mounting all in one unit. This unit comes with a collapsible duct for easy entry, stored in a small storage bag that can be dropped down into the manhole with a quick release of the drawstring. The collapsible duct springs back into shape once worker is down into the manhole. The ducting is vinyl and polyester with PVC coating and heat resistant up to 180 ...
Zip-A-Duct™ 20" Diameter 90 ° Dark Grey Right Hand Elbow This is a Zip-A-Duct™ Fabric Duct Right Hand Turn 90 Degree Elbow. Diameter is determined by the total system CFM or the total CFM used for the specific duct run. To determine if the application requires a right hand or left hand, look in the direction of the air flow with the blower located behind your head and determine if it is a right hand or left hand turn. Due to the Zipper orientation it is not possible to reverse the elbow direction. Requires Suspension Hardware as well as an Inlet Section and Endcap per ...