Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quincy

Model # :WBB3145359

MPN #: 2020040784

Quincy QT™ Max Two Stage Air Compressor, Vertical, 10 HP, 120 G Capacity, 3 Phase, 230V

Product Description
The Quincy QT™ ensures more air while consuming less energy in the production process. A one-piece aluminum head optimizes strength and dissipates heat, while Quincy's unique valve design provides the highest volumetric efficiency available. The reciprocating Quincy QT™ is a standard duty air compressor designed to deliver more CFM per brake horsepower, ensuring the powerful, reliable performance you demand. Designed to deliver high-efficiency operation, maximum strength and minimal downtime, the Quincy QT™ is built for lasting performance.

Features:
  • 35 @ 175 PSI
  • An aluminum head for superior heat dissipation
  • Loadless auto stop/start
  • High-efficiency cast-iron cylinders with rigid tolerances
  • ASME-standard interstage pressure relief valves
  • Industrial bearings for operating longevity
  • Graphite head gaskets and cylinders for reliable seal integrity
  • A high-capacity oil reservoir to ensure low temperatures
  • Built-in two-piece connecting rods for easier servicing
  • A counterweighted crankshaft for smooth, simple operation
  • Stainless steel valves for maximum strength and volumetric efficiency
  • 5-15 hp, 175 psig maximum
  • OSHA Complaint Totally Enclosed Belt Guard
  • UL Listed and CSA certified electrical components
  • Two Stage
  • 100% duty cycle rated
  • Splash lubrication system
  • A fin and tube intercooler for reduced interstage air temperature, increased valve life and reliable performance
  • A fan-type flywheel for powerful air delivery and efficient unit cooling
Max Unit
  • "Fully Loaded" Units
  • Air Cooled After Cooler
  • Electronic Drain
  • Low Oil Protection
  • Vibration Isolators (Horizontal units only)
  • Extended Warranty Available
  • Two-Year Package and Three-Year Pump vs. One-Year on configured units
  • Easier to Order – Preassigned Part Numbers
Pro Unit
  • "Standard" configuration Units
  • Ball Valve Tank Drain
  • Shorter Lead Time-Stock Units
  • Extended Warranty Available
  • Two-Year Package and
  • Three-Year Pump vs. One-Year on configured units
  • Easier to Order – Preassigned Part Numbers
Pro+ Unit
  • "Professional" Units
  • Electronic Drain
  • Low Oil Protection
  • Shorter Lead Time Stock Units
  • Extended Warranty Available
  • Two-Year Package and Three-Year Pump vs. One-Year on configured units
  • Easier to Order – Preassigned Part Numbers
  • Recipricating Splash Lubricated


PRICE
$7,905.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tank Size120 gal
Tank Outlet1

Product Details

TypeTwo Stage Air Compressor
CFM35 CFM
Oil TypeSplash Lubricated
Horsepower10 HP
Oil SystemSplash Lubricated
ColorBlue
SeriesQT
Tank Drain ValveManual
After CoolerYes
Max PSI175 psi
Start TypeElectric
Voltage230 V
MaterialCast Iron
Phase3
Tank OrientationVertical
Manufacturers Part Number2020040784
Fuel TypeElectric
Pump TypeTwo-Stage
BrandQuincy

Warranty

Warranty1 yr