Advantages and Benefits
- Increased storage capability means fewer carts need to be purchased, thereby reducing capital purchase cost
- Further optimize space within shelves with adjustable dividers
- Catheter shelf can be added featuring three robust dual slide assemblies, each slide contains eight hooks
Features:
- Unmatched quality of construction - built to last using professional grade design and manufacturing for medical-grade applications
- Largest selection of locking options in the industry including badge entry and WiFi-capable locks
- Improved, better refined aesthetics featuring sleek door handles and hinged doors
- Stacks flush with walls or other cabinets - we don't use easily misplaced removable handles or bulky exterior hardware
- Doors can swing up to 270 degrees, great for leaving cabinets open during busy days
- Features a true 24" interior cabinet depth able to store boxes two feet deep
- Customize your cabinet with any combo of trays, baskets, shelves or accessories/packages
- Interior side panels allow 47 insertion points within each column creating a system of multiple organization possibilities
- Modular trays can be pulled out at an angle, and "clip-on" locking safety features help minimize the risk of falling trays
- Optional dimming LED lights toggle on/off when the door is open, ideal for use in surgical areas for better procedural vision
- Industry best 5" quiet rolling Tente® casters for superior mobility - 1 steering and 1 braking caster
- Cabinet is delivered fully assembled
- 12 year limited manufacturer's warranty, 1-year limited warranty on any bought-out parts
- Made in USA
- 77.75" H x 82.125" W x 30.25" D (192.4 cm H x 208.6 cm W x 76.8 cm D)
- Cart net weight: 980 lbs (444.5 kg)
- Approximate shipping weight: 1000 lbs (453.6 kg)
- Approximate shipping dims: 88" H x 96" W x 39" D (223.5 cm H x 243.8 cm W x 99.1 cm D)