Pewag Quad Leg Chain Sling, 3/8" x 10', 8200 lb. Sling Capacity, 30-Degrees Angle, Grade 63
Write a Review
|
Questions & Answers (0)
Product Description
10-foot four-leg chain sling manufactured from 3/8" Grade 63 alloy chain and equipped with durable sling hooks for secure load attachment and balanced lifting performance. Designed for overhead lifting, rigging, and material handling applications, the four-leg configuration provides superior load stability and even load distribution when handling large or irregular loads. Built for strength, toughness, and long-lasting durability, this sling delivers reliable performance in industrial, construction, fabrication, maintenance, and material handling environments.
PRICE
$4,189.80
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 3/8 in |
| Choker Hitch Weight Capacity | 6560 lbs |
| Vertical Lift Weight Capacity | 8200 lbs |
| Basket Hitch Capacity | 5740 lbs |
Product Details
| Type | Quad Leg |
| Package Quantity | 1 |
| Color | Gray/Silver |
| Manufacturers Part Number | 10G63QOS/10 |
| Brand | Pewag |