Pewag Quad Leg Chain Sling, 9/32" x 5', 7800 lb. Sling Capacity, 30-Degrees Angle, Grade 120
Write a Review
|
Questions & Answers (0)
Product Description
premium 5-foot four-leg chain sling manufactured from 9/32" Grade 120 alloy chain and equipped with durable sling hooks for secure load attachment and balanced lifting. Designed for heavy-duty overhead lifting and rigging applications, it delivers exceptional strength, durability, and load control. The four-leg configuration provides enhanced stability for complex lifts, while Grade 120 chain technology offers superior working load capacity. Ideal for construction, manufacturing, industrial maintenance, and material handling operations requiring maximum reliability and safety
PRICE
$587.60
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 9/32 in |
| Choker Hitch Weight Capacity | 6240 lbs |
| Vertical Lift Weight Capacity | 7800 lbs |
| Basket Hitch Capacity | 5460 lbs |
Product Details
| Type | Four Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 7G120QOG/5 |
| Brand | Pewag |