Pewag Quad Leg Chain Sling, 1/4" x 10', 2100 lb. Sling Capacity, 30-Degrees Angle, Grade 63
Write a Review
|
Questions & Answers (0)
Product Description
10-foot four-leg chain sling manufactured from 1/4" Grade 63 alloy chain and equipped with durable sling hooks for secure load attachment and balanced lifting performance. Designed for overhead lifting, rigging, and material handling applications, the four-leg configuration provides enhanced load stability and even load distribution during complex lifts. Built for strength, toughness, and long-lasting durability, this sling delivers reliable performance in industrial, construction, maintenance, fabrication, and general material handling environments.
PRICE
$2,336.80
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 1/4 in |
| Choker Hitch Weight Capacity | 1680 lbs |
| Vertical Lift Weight Capacity | 2100 lbs |
| Basket Hitch Capacity | 1470 lbs |
Product Details
| Type | Quad Leg |
| Package Quantity | 1 |
| Color | Gray/Silver |
| Manufacturers Part Number | 5G63QOS/10 |
| Brand | Pewag |