Pewag Quad Leg Chain Sling with Sling Hook, 1/2" x 16' Grade 63
Write a Review
|
Questions & Answers (0)
Product Description
Premium 16-foot quadruple-leg Grade 63 chain sling assembled with durable 1/2" alloy chain and equipped with sling hooks on each leg for secure load attachment and multi-point lifting applications. Designed for overhead lifting and rigging, this sling provides excellent load stability, balanced force distribution, and dependable strength. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring enhanced load control, increased lifting versatility, and reliable performance in demanding work environments.
PRICE
$7,371.60
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 15600 lbs |
| Vertical Lift Weight Capacity | 19500 lbs |
| Basket Hitch Capacity | 21840 lbs |
Product Details
| Type | Quad Leg |
| Package Quantity | 1 |
| Color | Gray/Silver |
| Manufacturers Part Number | 13G63QOS/16 |
| Brand | Pewag |