Pewag Quad Leg Chain Sling, 1/2" x 5', 13900 lb. Sling Capacity, 30-Degrees Angle, Grade 63
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty 5-foot four-leg chain sling manufactured from 1/2" Grade 63 alloy chain and equipped with durable sling hooks for secure load attachment and dependable lifting performance. Designed for demanding overhead lifting, rigging, and material handling applications, the four-leg configuration provides superior load stability and balanced weight distribution when handling large, bulky, or irregular loads. Built for strength, toughness, and long-lasting durability, this sling is ideal for industrial, construction, fabrication, maintenance, and heavy material handling operations.
PRICE
$4,519.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 11120 lbs |
| Vertical Lift Weight Capacity | 13900 lbs |
| Basket Hitch Capacity | 9730 lbs |
Product Details
| Type | Quad Leg |
| Package Quantity | 1 |
| Color | Gray/Silver |
| Manufacturers Part Number | 13G63QOS/5 |
| Brand | Pewag |