Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pewag

Model # :T9FB3793715

MPN #: 7G63QOS/12

Pewag Quad Leg Chain Sling with Sling Hook, 9/32" x 12' Grade 63

Product Description
Premium 12-foot quadruple-leg Grade 63 chain sling assembled with durable 9/32" alloy chain and equipped with sling hooks on each leg for secure load attachment and multi-point lifting applications. Designed for overhead lifting and rigging, this sling provides excellent load stability, balanced force distribution, and dependable strength. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring enhanced load control, increased lifting versatility, and reliable performance in demanding work environments.

PRICE
$2,701.80

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Width9/32 in
Choker Hitch Weight Capacity5600 lbs
Vertical Lift Weight Capacity5700 lbs
Basket Hitch Capacity4900 lbs

Product Details

TypeQuad Leg
Package Quantity1
ColorGray/Silver
Manufacturers Part Number7G63QOS/12
BrandPewag