Pewag Quad Leg Chain Sling with Sling Hooks 3/8" x 3', Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
The 10G100QOS/3 is a 3-foot Grade 100 quad-leg chain sling engineered for heavy-duty lifting and rigging applications. Its four-leg design promotes excellent load stability and balanced weight distribution, while durable sling hooks provide secure attachment. Ideal for lifting heavy, compact, or irregularly shaped loads in industrial, construction, and manufacturing environments.
PRICE
$655.50
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 3/8 in |
| Choker Hitch Weight Capacity | 31200 lbs |
| Vertical Lift Weight Capacity | 39000 lbs |
| Basket Hitch Capacity | 54600 lbs |
Product Details
| Type | Quad Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 10G100QOS/3 |
| Brand | Pewag |