Pewag Double Leg Chain Sling with Sling Hook, 1/2" x 3' Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
Grade 100 alloy chain construction. Double-leg lifting configuration. 1/2-inch chain size. 3-foot sling length. Equipped with sling hooks. Designed for overhead lifting. High-strength alloy components. Durable industrial performance. Reliable load handling. Enhanced lifting versatility. Wear-resistant construction. Engineered for demanding applications. Suitable for rigging operations. Professional-grade assembly. Built for safety and durability
PRICE
$446.40
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 20800 lbs |
| Vertical Lift Weight Capacity | 26000 lbs |
| Basket Hitch Capacity | 36400 lbs |
Product Details
| Type | Double Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 13G100DOS/3 |
| Brand | Pewag |