Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3239824

MPN #: 9689

Cortech USA Barracuda Box Lid For 1.5 & 2.0 Cu. Ft. Boxes, Gray

Product Description
The Barracuda Box is stronger, lighter, and more functional than other property storage boxes.

Features:
  • Constructed with high impact "no break" polypropylene
  • "Stack and Nest" Design - Stack property boxes with or without a lid without crushing the contents of the Barracuda Box
  • "Nest" property boxes inside one another by simply turning the empty box 180 degrees
  • Locking hasp on both sides of the box. Rounded edges and corners for increased safety
  • Vertical structural columns for maximum strength and impact resistance
  • Flame Retardant (Passes CAL133) Test results available upon request. Manufactured to ISO Quality Standards in the USA


PRICE
$31.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/2 in
Width17-1/2 in
Height1-1/2 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeLid
ColorGray
Accessory TypeLid
MaterialPolypropylene
Package Quantity1
Manufacturers Part Number9689
BrandCortech USA

Warranty

Warranty10 yr