Quantum® All Purpose Utility Tub, Stackable, 26"L x 18"W x 3"H, White, Polypropylene - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
All Purpose Utility Tub, 26"L x 18"W x 3"H, stackable and dishwasher safe, polypropylene, white, Made in USA.
PRICE
$109.50 Sold in packages of 6 / $18.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18 in |
| Height | 3 in |
| Size (L x W x H) | 26 x 18 x 3 in |
| Inside Length | 23-7/8 in |
| Inside Width | 16 in |
| Inside Height | 3 in |
Product Details
| Assembly Required | No |
| Type | Utility Tub |
| Color | White |
| Material | Polypropylene |
| Package Quantity | 6 |
| Manufacturers Part Number | FSB-PT26183WT |
| Stack and/or Nest | Stack |
| Brand | Quantum Storage Systems |