Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Rubbermaid

Model # :WBB3800715

MPN #: FG369000WHT

Rubbermaid® Bus/Tote Box, 11 Quart Capacity, 14-3/8"L x 12-3/8"W x 5-3/8"H, White - Pkg Qty 6

Product Description
Commercial grade Bus/Tote box built for long lasting durability.

Features:
  • Size & Depth - 11 quart capacity
  • Rounded Corners - Easy for cleaning and maneuverability
  • Commercial Dishwasher Safe - These totes are safe to run through commercial and consumer dishwashers
  • Ideal Utility - Perfect tote for bars, hotels, restaurants, dishwashing, busing, etc.
  • Freezer Safe - All boxes and lids are freezer safe


PRICE
$138.00  Sold in packages of 6 / $23.00 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/8 in
Width12-3/8 in
Height5-3/8 in
Weight7 lbs

Product Details

Assembly RequiredNo
TypeBussing Tub
ColorWhite
LidNo
Capacity0.37 ft³
MaterialHDPE
Package Quantity6
Manufacturers Part NumberFG369000WHT
BrandRubbermaid

Compliance & Certifications

CertificationsREACH Compliant