Quantum Divider DUS970 for Hulk Stacking Bins QUS970, 8-1/4 x 29-7/8 x 7, Price Per Package of 6
Write a Review
|
Questions & Answers (0)
Product Description
Organizes parts, maximizes space and snaps into place in slot molded into stacking bins. Sold in packages of 6.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-3/4 in |
Product Details
| Type | Oversized Bin |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | DUS970 |
| Brand | Quantum Storage Systems |