Quantum Divider DUS974 For Hulk Stacking Bins QUS974, 16-1/2 x 29-7/8 x 11, Price Per Each
Write a Review
|
Questions & Answers (0)
Product Description
Organizes parts, maximizes space and snaps into place in slot molded into stacking bins. Sold in each.
PRICE
$29.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10-1/4 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | DUS974 |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |