Quantum® Hanging Basket Label Holder, 46-1/2"L, Clear
Write a Review
|
Questions & Answers (0)
Product Description
A super easy method for identifying product. Affixes directly to the front on any hanging basket. (Label inserts sold separately).
PRICE
$18.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46-1/2 in |
| Height | 1-1/2 in |
Product Details
| Style | Blank Label Holder |
| Type | Hanging Basket Label Holder |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Hanging Basket Label Holder |
| Color | Clear |
| Manufacturers Part Number | HBL465C |
| Accessory Type | Label Holder |
| For Use With | Hanging Baskets |
| Brand | Quantum Storage Systems |