Quantum® Hanging Label Tag, Fits 1-3/8" x 3" Adhesive Label, Green, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
New design Hanging Label tab has flat surface on one side to allow for self-adhesive label. Opposite side has a slot for label to be inserted and easily removed or changed as needed. Paper labels are not included. Label tags work with all wire shelves, mesh bins, hanging, stacking and post baskets. Package of 25.
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1-3/8 in |
Product Details
| Style | Blank Label Holder |
| Type | Hanging Label Holder |
| Material | Polypropylene |
| Package Quantity | 25 |
| Description | Hanging Label Tag, Fits 1-3/8" x 3" Adhesive Label |
| Color | Green |
| Manufacturers Part Number | PS-LH3GN |
| Accessory Type | Label Holder |
| For Use With | Wire Shelves, Mesh Bins & Baskets |
| Brand | Quantum Storage Systems |