Features:
- Adheres to plastic/corrugated or metal containers
- Bar code compatible, UV treated window protects the label from dirt and moisture
- Top/Bottom loading design
- Fits most Bins and Totes for easy identification
Weights & Dimensions
| Length | 4 in |
| Width | 2-1/4 in |
| Height | 1/8 in |
Product Details
| Type | Bin Buddy |
| Color | White |
| Accessory Type | Label and Holder |
| For Use With | Bins |
| Style | Self Adhesive |
| Material | Vinyl |
| Package Quantity | 25 |
| Description | Top Load |
| Manufacturers Part Number | BB-2254 |
| Brand | Aigner |