Quantum® Label Holder For Stacking & Post Baskets, 56"L, Clear
Write a Review
|
Questions & Answers (0)
Product Description
A super easy method for identifying product. Affixes directly to the front on any stacking and post basket. (Label inserts sold separately).
PRICE
$17.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
Product Details
| Style | Blank Label Holder |
| Type | Label Holder |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Label Holder |
| Color | Clear |
| Manufacturers Part Number | BLH56C |
| Accessory Type | Label Holder |
| For Use With | Stacking & Post Baskets |
| Brand | Quantum Storage Systems |