Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3149140

MPN #: TK-STB24

Quantum® Overhead Track Bracket, Single-Sided, 24"W, 1 Pair

Product Description
Quantum®'s Overhead Track wire shelving system provides maximum storage using a minimum of space. All kits include all necessary sections of track for assembling lengths that range from 8' to 24' (note: shelves and posts sold separately). Assembly is quick and easy and the whole system requires only single-aisle access. Casters are 5" x 1-1/4" rigid thermoplastic resin. Overhead Track design provides a clear walkway and clear aisles underneath eliminating any tripping hazard. Overhead Track extrusion manufactured of heavy-duty aluminum ensuring years of heavy-duty and reliable service.

Features:
  • NSF approved
  • Fast installation
  • Uses industrial bearings
  • Utilizes the structure of existing shelving
  • Corrosion free construction
  • 1,200 lb. load capacity per unit
  • Easy to roll construction
  • Can increase storage areas up to 150%
  • Made in USA


PRICE
$59.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in

Product Details

Assembly RequiredNo
TypeOverhead Track Bracket
MaterialAluminum
ColorSilver
BrandQuantum Storage Systems