Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3789595

MPN #: S-HOOK

Quantum® Storage Systems S-Hooks, Chrome Plated Finish, Pack of 8

Product Description
The UB10 utility basket is part of Quantum's wire shelving accessories range. It is designed to be attached to the side of a wire shelving unit.

Features:
  • Attached to wire shelving to allow for continuous runs of shelving
  • Chrome finish
  • Used when attaching wire shelving add-on unit to starter unit
  • Two s-hooks are used two attach additional wire shelving unit
  • Removes the need for extra posts to be purchased
  • Can be used to arrange units in a right angle, parallel or back to back set up
  • Each order comes with eight S-hooks


PRICE
$9.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Depth1-1/4 in
Height1/2 in

Product Details

TypeS-Hooks
FinishChrome
ColorSilver
Manufacturers Part NumberS-HOOK
Accessory TypeHook
BrandQuantum Storage Systems