Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3149277

MPN #: 1647HBC

Quantum® Partition Wall Hanging Basket, 17-7/8"D x 48"W x 7-1/2"H, Chrome

Product Description
Partition Wall Hanging Basket, 17-7/8"W x 48"D x 7-1/2"H, 125 lbs. load capacity, mesh design, chrome plated finish. The 1647HBC Partition Hanging Basket enhances visibility of stored items, with wire construction allowing for better aeration and decreased dirt accumulation. It has a chrome finish which makes it highly resilient against corrosion.

Features:
  • Increased air flow and less dirt build
  • Nesting of baskets, when not in use, simplifies storage and reduces freight costs
  • Dividable grid allows for partitioning
  • High visibility and air circulation
  • Material: Carbon Steel


Inside Dimensions: 17" x 47" x 7"
Outside Dimensions: 17-7/8" x 48" x 7-1/2"

PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48
Depth17-7/8 in
Height7-1/2
Weight Capacity125 lbs
Weight14 lbs

Product Details

Assembly RequiredNo
TypeHanging Basket
Frame Color FamilySilver
ColorSilver
StyleStationary
MaterialSteel
Package Quantity1
Manufacturers Part Number1647HBC
BrandQuantum Storage Systems