Quantum® Partition Wall Add On Unit, (7) 1035HBC Baskets, 36"W x 26"D x 70"H, White/Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Partition Wall Add-On Unit, mobile, single sided, 36"W x 26"D x 74"H, includes: (7) 1035HBC baskets, white and chrome finish
Partition Wall Hanging Baskets are uniquely designed for instant visibility and easy access while maximizing your storage area. The wire construction minimizes dirt accumulation and allows air circulation. Baskets have a 1/2" x 1/2" grid pattern to partition product while letting you know when to reorder product and restock items. Available in 11-7/8" and 17-7/8" widths, and in 18" and 36" lengths. Finish: Chrome. Made of Carbon Steel.
Partition Wall Hanging Baskets are uniquely designed for instant visibility and easy access while maximizing your storage area. The wire construction minimizes dirt accumulation and allows air circulation. Baskets have a 1/2" x 1/2" grid pattern to partition product while letting you know when to reorder product and restock items. Available in 11-7/8" and 17-7/8" widths, and in 18" and 36" lengths. Finish: Chrome. Made of Carbon Steel.
PRICE
$1,929.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 26 in |
| Height | 70 in |
| Weight | 105 lbs |
Product Details
| Assembly Required | No |
| Type | Add On Unit |
| Frame Color Family | White |
| Color | White |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WS70-SS36AD-7S |
| Brand | Quantum Storage Systems |