Quantum® Single Sided Partition Wall Starter Unit, 36"W x 26"D x 70"H, Oyster White
Write a Review
|
Questions & Answers (0)
Product Description
Partition Wall Starter Unit, single sided, 36"W x 26"D x 70"H, includes: (2) upright and (3) tie-bars, white finish. Starter units come complete with two uprights and three tie-bars. Made of Carbon Steel
PRICE
$579.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 26 in |
| Height | 70 in |
| Weight | 37 lbs |
Product Details
| Assembly Required | No |
| Type | Starter Unit |
| Frame Color Family | White |
| Color | White |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WS70-SS36HC |
| Brand | Quantum Storage Systems |