Quantum Partition Wall System QLP-1861HC 18"W X 61"H Louvered Panel, Oyster White
Write a Review
|
Questions & Answers (0)
Product Description
18"W X 61"H Louvered Panel, Beige
Louvered Panels is designed to meet all application needs. Louvered panels may be mounted on any suitable surface including walls, benches, inside service trucks, cabinets or on PARtition Level wall System. Louvered panels can be used in free standing single and double sided units
Louvered Panels is designed to meet all application needs. Louvered panels may be mounted on any suitable surface including walls, benches, inside service trucks, cabinets or on PARtition Level wall System. Louvered panels can be used in free standing single and double sided units
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 61 in |
| Weight Capacity | 250 lbs |
| Weight | 21 lbs |
Product Details
| Assembly Required | Yes |
| Type | Louvered Panel |
| Material | Steel |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | QLP-1861HC |
| Brand | Quantum Storage Systems |