Quantum® Stationary End Kit, Chrome Finish, 21"W
Write a Review
|
Questions & Answers (0)
Product Description
Stationary End Kit, 21", includes: (8) 86"H posts, (8) foot plates and (4) single-sided overhead track support brackets, chrome plated finish, NSF, Made in USA. It is made up of Carbon Steel.
PRICE
$349.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Height | 86 in |
Product Details
| Assembly Required | No |
| Type | Stationary End Kit |
| Finish | Chrome |
| Material | Steel |
| Color | Silver |
| Brand | Quantum Storage Systems |