Features:
- Sold with 2 posts, 4 shelves and 8 S-Hooks
- Additional shelves sold separately
- Three configuration options: Straight line, back-to-back and at right angles
- Starter kits fitted with Add-On Kit cannot be made mobile
Weights & Dimensions
| Width | 30 in |
| Depth | 14 in |
| Height | 74 in |
Product Details
| Assembly Required | Yes |
| Type | Add-On Unit |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Finish | Chrome |
| Number of Shelves | 4 |
| Material | Carbon Steel |
| Manufacturers Part Number | AD74-1430C |
| Unit Type | Standard |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | NSF |