Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3790145

MPN #: AD74-3636C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 36"W x 36"D x 74"H

Product Description
The AD74-3636C Chrome Wire Shelving Add-On Kit is meant to be connected to a Chrome Wire Shelving Starter Kit. This allows for the expansion of storage capacity for the Chrome Starter Kit.

Features:
  • Chrome Finish
  • Suitable for use in dry areas
  • Can be installed at a right angle, parallel to the other unit or in a straight line configuration
  • Comes with four shelves (800 lbs. weight capacity each), two posts and eight S-Hooks
  • Allows addition of extra shelves and posts
  • High product visibility from all sides


PRICE
$375.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth36 in
Height74 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
ApplicationDry
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD74-3636C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF