Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3789960

MPN #: AD63-1442C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 42"W x 14"D x 63"H

Product Description
The AD63-1442C Chrome Wire Shelving Add-On Kit is designed to expand the shelving space of Chrome Wire Shelving Starter Kits. A shared set of posts connects the two kits together.

Features:
  • Kit comes with 2 posts, 4 shelves and 8 S-Hooks
  • Three configuration options: Straight line, back-to-back or at right angles
  • Additional shelves may be purchased separately
  • Once Add-On Kit is fitted the unit cannot be fitted with casters
  • Chrome Finish


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth14 in
Height63 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD63-1442C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF