Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3789981

MPN #: AD74-2148C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 48"W x 21"D x 74"H

Product Description
The AD74-2148C Chrome Wire Shelving Add-On Kit is attached to a Chrome Wire Shelving Starter Kit to extend its storage space. It has a height of 74", with each shelf having a load capacity of 800 lbs.

Features:
  • Chrome Finish
  • Comes complete with four shelves, two posts and eight S-Hooks
  • Allows addition of extra shelves and posts (Sold Separately)
  • Arrangements include sideways, parallel and right angle configurations
  • High visibility of stored items
  • Allows for adequate air circulation


PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth21 in
Height74 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD74-2148C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF