Features:
- Two posts, four shelves and eight S-Hooks
- Additional shelves that can be purchased separately
- Three configuration options
- Starter kits fitted with Add-On Kit cannot be made mobile
Weights & Dimensions
| Width | 60 in |
| Depth | 12 in |
| Height | 86 in |
Product Details
| Assembly Required | Yes |
| Type | Add-On Unit |
| Shelf Type | Flat Wire |
| Shelf Capacity | 600 lbs |
| Color | Silver |
| Finish | Chrome |
| Number of Shelves | 4 |
| Material | Carbon Steel |
| Manufacturers Part Number | AD86-1260C |
| Unit Type | Standard |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | NSF |