Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3790401

MPN #: AD74-2472C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 72"W x 24"D x 74"H

Product Description
The AD74-2472C Chrome Wire Shelving Add-On Kit allows for the expansion of a Chrome Wire Shelving Starter Kit. It consists of two posts, four shelves and eight S-Hooks.

Features:
  • Chrome Finish
  • Can be installed in a right angle, parallel or adjacent configuration
  • Each shelf has a load capacity of 600 lbs.
  • Allows for the circulation of air
  • High product visibility
  • Minimal dirt build-up
  • Can be upgraded with extra shelves and posts


PRICE
$465.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height74 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorSilver
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD74-2472C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF