Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Quantum Storage Systems

Model # :WBB3789714

MPN #: WR54-1824C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Starter, 24"W x 18"D x 54"H

Product Description
The WR54-1824C Chrome Wire Shelving Starter Kit can be used in conjunction with a Chrome Wire Shelving Add-On Kit to increase the storage capacity.

Features:
  • Chrome Finish
  • Suitable for use in dry areas
  • Approved by the National Sanitation Foundation (NSF)
  • Can be configured in a right angle, straight line and back-to-back alignment when attached to an Add-On Unit
  • Shelves have all-welded construction and extra wire trussing to increase shelf strength
  • Quick and easy assembly
  • Includes (4) posts


PRICE
$175.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth18 in
Height54 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
ApplicationDry
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberWR54-1824C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF