Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3790134

MPN #: WR63-2424C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Starter, 24"W x 24"D x 63"H

Product Description
The WR63-2424C Chrome Wire Shelving Starter Kit can be attached to a Chrome Wire Shelving Add-On Kit in a right angle, back-to-back or straight line configuration.

Features:
  • Chrome Finish
  • Can be used for material handling in dry environments
  • Wire allows for air to circulate
  • Increased product visibility
  • Split conical sleeve adaptors secure shelf to post
  • No tools required
  • Approved by the National Sanitation Foundation (NSF)
  • Adjustable foot levelers
  • Includes (4) posts


PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height63 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
ApplicationDry
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberWR63-2424C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF