Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3790442

MPN #: WR63-3636C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Starter, 36"W x 36"D x 63"H

Product Description
The WR63-3636C Chrome Wire Shelving Starter Kit comes with four posts and four shelves, each capable of accommodating a 800 lbs. load.

Features:
  • Designed to be used with a Chrome Wire Shelving Add-On Kit
  • Can be installed in a right angle, straight line and back-to-back configuration when attached to an Add-On Kit
  • Each shelf has all-welded construction and wire trussing for superior strength


PRICE
$389.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth36 in
Height63 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberWR63-3636C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF