Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3790096

MPN #: WR63-3648C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Starter, 48"W x 36"D x 63"H

Product Description
The WR63-3648C Chrome Wire Shelving Starter Kit has a Chrome Finish, which makes it suitable for use in dry environments.

Features:
  • Comes complete with four 63" posts and four shelves
  • Each shelf has a load capacity of up to 800 lbs.
  • Approved by the National Sanitation Foundation (NSF)
  • Can be used in conjunction with a Chrome Wire Shelving Add-On Kit to increase storage capacity
  • Configurations include straight line, back-to-back and sideways


PRICE
$489.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth36 in
Height63 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
ApplicationDry
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberWR63-3648C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF