Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3248379

MPN #: DSB105

Quantum® Storage Systems Bin Divider For QSB105, Black, Pack of 50

Product Description
The DSB105 divider is used on Quantum's® tough, high density shelf bins that are known for their industry standard for quality.

Features:
  • Used to create partitions in the bins, which can be used to sort and separate the bin's contents
  • When fitted, divider is slotted in tightly
  • Installed horizontally across bins
  • Uniquely designed to allow for easy part labelling via individual label slots
  • Labels allow for better sorting and identification of stored contents
  • Bins can accommodate up to seven of these dividers at once


PRICE
$24.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth1/4 in
Height4 in

Product Details

Assembly RequiredNo
TypeBin Divider
MaterialTPP-40
Package Quantity50
ColorBlack
Manufacturers Part NumberDSB105
Accessory TypeDivider
BrandQuantum Storage Systems