Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3248415

MPN #: DSB106

Quantum® Storage Systems Bin Divider For QSB106, Black, Pack of 50

Product Description
The DSB106 divider is used in durable, high density economy shelf bins to create partitions.

Features:
  • Creates compartments that are used to sort and separate the bin's contents
  • When installed the divider fits tightly into place
  • Fitted horizontally across bins
  • Design of bins allows for easy part labelling using individual label slots
  • Labels make it easy to identity stored items in the bins
  • Each bin can accommodate up to seven dividers at a time


PRICE
$25.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth1/4 in
Height4 in

Product Details

Assembly RequiredNo
TypeBin Divider
MaterialTPP-40
Package Quantity50
ColorBlack
Manufacturers Part NumberDSB106
Accessory TypeDivider
BrandQuantum Storage Systems