Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Quantum Storage Systems

Model # :WBB3777909

MPN #: DSB118/122

Quantum® Storage Systems Bin Divider For QSB118 & QSB122, Black, Pack of 24

Product Description
The DSB118/122 divider is designed for efficient compartmentalization, these dividers help separate components within bins, keeping parts organized and easy to access. Improve picking accuracy and streamline your workflow with a cleaner system. Proudly made in the USA.

Features:
  • Dividers fit securely into bins when installed
  • Creates partitions that can be used to separate and sort stored items
  • Fits horizontally across bin
  • Uniquely designed to allow for easy part labeling via individual label slots
  • Each bin can accommodate up to seven dividers at a time


PRICE
$53.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth1/4 in
Height4 in
Weight1 lbs

Product Details

Assembly RequiredNo
TypeBin Divider
MaterialTPP-40
Package Quantity24
ColorBlack
Manufacturers Part NumberDSB118/122
Accessory TypeDivider
BrandQuantum Storage Systems