Quantum® Storage Systems Hulk Container, 23-7/8"L x 18-1/2"W x 36"H, Blue/Red/Yellow, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
Hulk 24" Container Kit includes (1) QUS955 red, (1) QUS955 yellow, and (1) QUS965MOB blue, stackable, polypropylene, Made in USA.
Mobile Hulk Containers are built to easily transport materials while creating fast, efficient storage solutions. Designed for versatility and mobility, these systems allow users to organize, store, and move parts and supplies exactly where they are needed. A great solution for virtually any application where flexible storage and improved workflow are essential.
br>
Mobile Hulk Containers are built to easily transport materials while creating fast, efficient storage solutions. Designed for versatility and mobility, these systems allow users to organize, store, and move parts and supplies exactly where they are needed. A great solution for virtually any application where flexible storage and improved workflow are essential.
br>
PRICE
$175.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-7/8 in |
| Width | 18-1/2 in |
| Height | 36 in |
| Inside Length | 21-1/2 in |
| Inside Width | 16 in |
| Inside Height | 11-3/4 in |
| Weight Capacity | 250 lbs |
| Weight | 26 lbs |
| Size | 23-7/8 x 18-1/2 x 36 |
Product Details
| Assembly Required | No |
| Type | Hulk Container |
| Color | Blue/Red/Yellow |
| Material | Polypropylene |
| Package Quantity | 3 |
| Manufacturers Part Number | QUS955965MIX |
| Stack and/or Nest | Stack |
| Brand | Quantum Storage Systems |