Features:
- Wire construction improves product visibility and air circulation
- Can be adjusted as per individual requirements
- Can be upgraded using optional dividers that will partition products (sold separately)
Weights & Dimensions
| Width | 48 in |
| Depth | 20 in |
| Height | 9 in |
Product Details
| Finish | Chrome |
| Material | Carbon Steel |
| Color | Silver |
| Manufacturers Part Number | 2048BC |
| Brand | Quantum Storage Systems |