Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3789023

MPN #: 2436BC6C

Quantum® Storage Systems Stationary Wire Basket Unit, 36"W x 24"D x 63"H

Product Description
The 2436BC6C Stationary Wire Basket Unit acts as a dispensing and storage module.

Features:
  • Collar hooks allow removal or adjustment of baskets for product mix and sizes
  • Baskets adjustable on 1" increments
  • 110 lb. Capacity per basket
  • Units allow high visibility and circulation
  • Can store a variety of different products
  • Ideal for exchange charts and par level storage
  • Dividers sold separately


PRICE
$399.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height63 in

Product Details

Shelf Capacity400 lbs
FinishChrome
Number of Shelves2
MaterialCarbon Steel
ColorSilver
Manufacturers Part Number2436BC6C
BrandQuantum Storage Systems