Features:
- 1 X 39" Post
- Weight - 2 Lb
- Custom Heights
- 16 Gauge Carbon Steel
- Post Finish - Chrome
Weights & Dimensions
| Width | 1 in |
| Depth | 1 in |
| Height | 39 in |
Product Details
| Type | Mobile / Stationary |
| Finish | Chrome |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | P39C |
| Brand | Quantum Storage Systems |