Features:
- 63" In Height
- Consistent Intervals Of 1" Between The Grooves
- Printed Numbers By Each Groove For Fast Identification During Assembly
- 16 Gauge Carbon Steel With A Chrome Finish
Weights & Dimensions
| Width | 1 in |
| Depth | 1 in |
| Height | 63 in |
Product Details
| Type | Mobile / Stationary |
| Finish | Chrome |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | P63C |
| Brand | Quantum Storage Systems |