Quantum® Storage Systems Post with Leveling Legs, Pre-Inserted, 1"W x 1"D x 86"H
Write a Review
|
Questions & Answers (0)
Product Description
Quantum® Storage Systems Wire Shelving Posts with Pre-Inserted Levelers provide a durable, reliable foundation for building and customizing compatible wire shelving systems in commercial, industrial, healthcare, foodservice, laboratory, retail, and warehouse environments. Constructed from heavy-duty 16-gauge carbon steel, these posts deliver exceptional strength, stability, and long-lasting performance for demanding daily use. These posts feature precision-formed grooves at 1-inch increments with laser-printed numbering for quick, accurate shelf positioning and easy assembly. Models P63CX, P74CX, and P86CX include factory pre-inserted levelers and bolts for faster installation and enhanced stability on uneven floors. Designed for seamless compatibility with Quantum® Storage Systems wire shelving components, these posts provide a secure framework for creating customized storage solutions. Ideal for stockrooms, commercial kitchens, healthcare facilities, laboratories, manufacturing operations, and distribution centers, Quantum® Storage Systems Wire Shelving Posts deliver dependable, professional-grade performance while maximizing storage flexibility and organizational efficiency.
PRICE
$19.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 1 in |
| Height | 86 in |
Product Details
| Type | Stationary |
| Finish | Chrome |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | P86CX |
| Brand | Quantum Storage Systems |