Quantum® Storage Systems Wire Basket Divider, 14"D x 9"H
Write a Review
|
Questions & Answers (0)
Product Description
Quantum® 149DC Wire Basket Divider provides a durable, versatile solution for organizing and separating inventory within compatible modular wire stacking baskets in commercial, industrial, manufacturing, retail, healthcare, and warehouse environments. Constructed from heavy-duty chrome-plated steel, this wire divider delivers exceptional strength, corrosion resistance, and long-lasting performance for demanding daily use. Designed to fit compatible Quantum® Storage Systems modular wire baskets, it quickly creates separate storage compartments, allowing users to organize multiple products within a single basket for improved inventory control and faster item retrieval. The open-wire design maintains maximum visibility and airflow while providing easy access to stored contents. Simple to install or reposition without tools, the divider offers a flexible storage solution that adapts to changing inventory requirements. Ideal for stockrooms, distribution centers, assembly operations, maintenance departments, retail backrooms, and supply rooms, Quantum® Storage Systems Wire Basket Dividers maximize storage efficiency, improve organization, and deliver dependable, professional-grade performance for small parts and inventory management applications.
PRICE
$11.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 14 in |
| Height | 9 in |
Product Details
| Type | Basket Divider |
| Finish | Chrome |
| Color | Silver |
| Manufacturers Part Number | 149DC |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |