Features:
- Can be used to partition stored items
- Construction allows for product visibility and air circulatio
- Can be adjusted to suit individual preferences
- Has a shipping weight of 2 lbs
Weights & Dimensions
| Depth | 20 in |
| Height | 9 in |
Product Details
| Type | Wire Divider |
| Finish | Chrome |
| Color | Silver |
| Manufacturers Part Number | 209DC |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |