Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GSS Safety

Model # :WBB3134724

MPN #: 8519-2XL

GSS QUARTZ Duck Sherpa Lined Heavy Weight Jacket, Brown, 2XL

Product Description

Features:
  • 12oz. 90% polyester, 10% Cotton Sanded Duck Fabric Shell
  • Lining: 10oz. Sherpa-Lined Body, Quilted Nylon sleeves
  • Teflon Shield + Fabric Protector to prevent the dirty
  • Segment Reflective Tape with Lime Trim with extra visibility
  • Detachable Sherpa Lined Hood
  • Metal Snaps on the Collar and Hood
  • Internal Rib-Knit Storm Cuffs
  • Right Mic Tab with ID Snap Closure Tether
  • Metal Front Zipper
  • 2 Lower-Front Pockets
  • Inner Zippered Right Pocket
  • Inner Hook and Loop Closure Left Pocket
  • Non-ANSI Certified
  • Sizes SM-5XL
  • 8519-Khaki


PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30
Size2XL

Product Details

TypeDuck Sherpa Lined Jacket
ClassNon-ANSI
ColorBrown
Number of Pockets3
Closure TypeZipper
MaterialFabric, Polyester, Cotton
Front ClosureZipper
DescriptionQUARTZ Duck Sherpa Lined Heavy Weight Jacket
GenderMen's
Package Quantity1
Manufacturers Part Number8519-2XL
Primary UseCold Weather Protection
BrandGSS Safety

Compliance & Certifications

CertificationsNon ANSI Certified