Treston Concept Ergo Workbench with Electric Frame & 1 Shelf, 60"W x 30"D, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Concept Ergo workbench is a highly adaptable ergonomic workstation built for demanding industrial environments. Electric height adjustment supports comfortable working positions, while a durable steel frame carries loads up to 880 lbs, with an adjustable working height range of 27-9/16" to 43-5/16". This configuration includes electric frame, black non-ESD laminate work surface, with 53-1/2"H single bay uprights and one 11-13/16"D shelf. It suits assembly, packing, testing, quality, lab, and cleanroom applications, including ISO Class 7 environments.
With more than 500 modular accessories, the bench can evolve as tasks change over time. ESD-protected components are available across the frame, worksurface, and accessories, and custom solutions can be developed when standard options are not enough. Manual height adjustment options are also available for added flexibility.
With more than 500 modular accessories, the bench can evolve as tasks change over time. ESD-protected components are available across the frame, worksurface, and accessories, and custom solutions can be developed when standard options are not enough. Manual height adjustment options are also available for added flexibility.
PRICE
$5,419.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Weight Capacity | 880 lbs |
| Nominal Height | 28 - 43 in |
Product Details
| Type | Adjustable Height Workbench |
| Color | Light Gray |
| Adjustment Type | Electric |
| Style | Bench with Uprights & Shelf |
| Edge Type | Postformed |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | 14-C10349424 |
| Top Material | Laminate |
| Brand | Treston |